Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Removing Filter - 0.01 µm Rating, 70 cfm Air Flow Capacity, 220 psi Max, 1 NPT Ports, Manual Drain, Metal Without Sight Glass
MI ITEM #02006441
MFR #NAMD450-N10

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
NAMD450-N10 MICRO-MIST SEPARATOR 1"N

Specifications

  • Filter Type
    Mist Separator
  • Filter Rating
    0.01 µm
  • Maximum Air Flow
    70 cfm
  • Bowl Options
    Metal Without Sight Glass
  • Port Size
    1 NPT
  • Maximum Operating Pressure
    220 psi
  • Drain Type
    Manual
  • Body Size
    450
  • Overall Length
    4.17 in
  • Thread Standard
    NPT
  • Bowl Capacity
    34 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text