Motion
NAMD550-N10D-T

SMC CORP OF AMERICA
NAMD550-N10D-T

Oil Removing Filter - 0.01 µm Rating, 124 cfm Air Flow Capacity, 220 psi Max, 1 NPT Ports, Manual Drain, Polycarbonate Bowl
Mi Item #02006450
MFR #NAMD550-N10D-T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NAMD550-N10D-T

Oil Removing Filter - 0.01 µm Rating, 124 cfm Air Flow Capacity, 220 psi Max, 1 NPT Ports, Manual Drain, Polycarbonate Bowl
Mi Item #02006450
MFR #NAMD550-N10D-T

Mfr description
NAMD550-N10D-T MICRO MIST SEPARATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    550
  • Overall Length
    4.80 in
  • Port Size
    1 NPT

Details

  • Bowl Capacity
    50 oz
  • Bowl Options
    Polycarbonate Bowl
  • Drain Type
    Manual
  • Filter Rating
    0.01 µm
  • Filter Type
    Mist Separator
  • Maximum Air Flow
    124 cfm
  • Maximum Operating Pressure
    220 psi
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)