Motion
NAMD850-N14D
Oil Removing Filter - 0.01 µm Rating, 424 cfm Air Flow Capacity, 220 psi Max, 1-1/2 NPT Ports, Automatic (Normally Open) Drain, Polycarbonate Bowl
MI ITEM #02006455
MFR #NAMD850-N14D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Removing Filter - 0.01 µm Rating, 424 cfm Air Flow Capacity, 220 psi Max, 1-1/2 NPT Ports, Automatic (Normally Open) Drain, Polycarbonate Bowl
MI ITEM #02006455
MFR #NAMD850-N14D

Mfr description
NAMD850-N14D MICRO-MIST SEPARATOR 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    850
  • Overall Length
    8.66 in
  • Port Size
    1-1/2 NPT

Details

  • Bowl Capacity
    300 oz
  • Bowl Options
    Polycarbonate Bowl
  • Drain Type
    Automatic (Normally Open)
  • Filter Rating
    0.01 µm
  • Filter Type
    Mist Separator
  • Maximum Air Flow
    424 cfm
  • Maximum Operating Pressure
    220 psi
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)