Motion
NAME250-N02B
Oil Removing Filter - 0.01 µm Rating, 18 cfm Air Flow Capacity, 220 psi Max, 1/4 NPT Ports, Automatic Drain, Metal Without Sight Glass
MI ITEM #02006462
MFR #NAME250-N02B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Removing Filter - 0.01 µm Rating, 18 cfm Air Flow Capacity, 220 psi Max, 1/4 NPT Ports, Automatic Drain, Metal Without Sight Glass
MI ITEM #02006462
MFR #NAME250-N02B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    250
  • Overall Height
    5.98 in
  • Overall Length
    2.99 in
  • Port Size
    1/4 NPT

Details

  • Bowl Capacity
    10 oz
  • Bowl Options
    Metal Without Sight Glass
  • Drain Type
    Automatic
  • Filter Rating
    0.01 µm
  • Filter Type
    Mist Separator
  • Maximum Air Flow
    18 cfm
  • Maximum Operating Pressure
    220 psi
  • Thread Standard
    NPT

Overview

Mfr description
NAME250-N02B MICRO-MIST SUPER 1/4"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought