Motion
VF3330-5DZ-02

SMC CORP OF AMERICA
VF3330-5DZ-02

Solenoid-operated Air Control Valve - 5-Way, 24 V dc, 1/4 in
Mi Item #02006477
MFR #VF3330-5DZ-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VF3330-5DZ-02

Solenoid-operated Air Control Valve - 5-Way, 24 V dc, 1/4 in
Mi Item #02006477
MFR #VF3330-5DZ-02

Mfr description
VF3330-5DZ-02 VALVE SOL 24VDC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Size
    6.35 mm
  • Outlet Size
    6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    1/4 in Rc
  • Subplate Port Size
    1/4 in Rc

Details

  • Body Material
    Aluminum Die Casted
  • Flow Direction
    5-Way
  • For Use With Series
    VF3000
  • Manifold Port(s)
    1/4 in Rc
  • Number Of Ports  
    5
  • Operating Temperature Range
    -10 to 50 °C
  • Port Thread Standard
    BSPT
  • Series
    VF3000
  • Solenoid Supply Voltage
    24 V dc
  • Unit Specification
    Single
  • Valve Series
    VF3000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)