Motion
NAQ3000-N02
QUICK EXHAUST 1/4"NPT
MI ITEM #02006533
MFR #NAQ3000-N02
Price$19.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QUICK EXHAUST 1/4"NPT
MI ITEM #02006533
MFR #NAQ3000-N02

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$19.00/each

Specifications

Dimensions

  • Exhaust Port Size
    0.2500 NPT
  • Overall Height
    50 mm
  • Overall Length
    56 mm
  • Overall Width
    56 mm
  • Port Size
    1/4 NPT
  • Weight
    215 g

Details

  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    40 (In to Out) mm², 42 (Out to Exhaust) mm²
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    7 psi
  • Operating Pressure Range
    7 to 145 psi
  • Operating Temperature Range
    23 to 140 °F
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Proof Pressure
    218 psi
  • Seal Material
    Nitrile
  • Series
    AQ
  • Standards Met
    JIS
  • Thread Standard
    NPT

Overview

Mfr description
NAQ3000-N02 QUICK EXHAUST 1/4"NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought