Motion
AR10-M5H-Z-X406

SMC CORP OF AMERICA
AR10-M5H-Z-X406

Modular Air Regulator - 3.50 scfm, 7 to 125 psi
MI ITEM #02006546
MFR #AR10-M5H-Z-X406
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AR10-M5H-Z-X406

Modular Air Regulator - 3.50 scfm, 7 to 125 psi
MI ITEM #02006546
MFR #AR10-M5H-Z-X406

Mfr description
AR10-M5H-Z-X406 (OLD NAR1000-M5-4)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    10
  • Inlet Port Size
    5 mm
  • Outlet Port Size
    5 mm
  • Overall Height
    2.42 in
  • Overall Length
    .98 in
  • Weight
    0.13 lbs

Details

  • Backflow Function
    Without Backflow Function
  • Inlet Port Type
    Straight
  • Knob Type
    Downward Knob
  • Material
    Zinc
  • Maximum Air Flow
    3.50 scfm
  • Maximum Set Pressure
    220 psi
  • Mounting Type
    With Set Nut (For Panel Mount)
  • Operating Temperature Range
    40 to 140 °F
  • Outlet Port Thread Type
    Metric
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Round Type Pressure Gauge (with Color Zone)
  • Pressure Unit
    Name Plate and Pressure Guage in Imperial Units: PSI
  • Series/System
    AR
  • Set Pressure Range
    7 to 125 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)