Motion
NAR111-N01-1-X243

SMC CORP OF AMERICA
NAR111-N01-1-X243

Standard Air Regulator - 1/8 in Inlet Port, NPT, NPT Outlet Thread
Mi Item #02006582
MFR #NAR111-N01-1-X243
Price$11.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NAR111-N01-1-X243

Standard Air Regulator - 1/8 in Inlet Port, NPT, NPT Outlet Thread
Mi Item #02006582
MFR #NAR111-N01-1-X243

Mfr description
NAR111-N01-1-X243 REGULATOR, W/O GAU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.85/each

Specifications

Dimensions

  • Inlet Port Size
    1/8 in
  • Weight
    0.3234 lbs

Details

  • Adjuster Type
    Knob
  • Inlet Port Type
    NPT
  • Outlet Port Thread Type
    NPT
  • Pressure Gauge Included
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)