Motion
NAR111-N02-1-X243

SMC CORP OF AMERICA
NAR111-N02-1-X243

Standard Air Regulator - 1/4 in Inlet Port, NPT, NPT Outlet Thread
Mi Item #02006608
MFR #NAR111-N02-1-X243
Price$11.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NAR111-N02-1-X243

Standard Air Regulator - 1/4 in Inlet Port, NPT, NPT Outlet Thread
Mi Item #02006608
MFR #NAR111-N02-1-X243

Mfr description
NAR111-N02-1-X243 REGULATOR 1/4" W/O
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.85/each

Specifications

Dimensions

  • Connection Size
    0.2500 in
  • Inlet Port Size
    1/4 in
  • Weight
    0.2827 lbs

Details

  • Adjuster Type
    Knob
  • Fluid Comp
    Compressed Air
  • Included Options
    Locking Knob
  • Inlet Port Gender
    Female
  • Inlet Port Position
    In-Line
  • Inlet Port Type
    NPT
  • Mounting Type
    Modular
  • Outlet Port Gender
    Female
  • Outlet Port Position
    In-Line
  • Outlet Port Thread Type
    NPT
  • Pressure Gauge Included
    No
  • Series/System
    AR
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)