Overview
Mfr description
NAR111-N02-X356 REG, PNL-MT 1/4"NPT
Specifications
- Inlet Port Size1/4 in
- Inlet Port TypeStraight
- Series/SystemNAR
- Outlet Port Size1/4 in
- Outlet Port TypeStraight
- Product TypeStandard Air Regulators
- Outlet Port Thread TypeNPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data