Specifications
Dimensions
- Body Size20
- Inlet Port Size1/8 in
- Outlet Port Size1/8 in
- Overall Height3.74 in
- Overall Length1.57 in
- Weight0.73 lbs
Details
- Backflow FunctionWithout Backflow Function
- Inlet Port TypeStraight
- Knob TypeDownward Knob
- MaterialZinc
- Maximum Air Flow20 scfm
- Maximum Set Pressure220 psi
- Mounting TypeWith Bracket
- Operating Temperature Range40 to 140 °F
- Outlet Port Thread TypeNPT
- Outlet Port TypeStraight
- Pressure Gauge IncludedRound Type Pressure Gauge (with Limit Indicator)
- Pressure UnitName Plate and Pressure Guage in Imperial Units: PSI
- Series/SystemAR
- Set Pressure Range7 to 125 psi
Overview
Mfr description
AR20-N01BG-Z-X406 (OLD NAR2000-N01BG-4