Motion
AR20-N01GH-1Z

SMC CORP OF AMERICA
AR20-N01GH-1Z

Standard Air Regulator - 20 scfm, NPT 0.1250 Port, 2.90 to 29 psi
MI ITEM #02006678
MFR #AR20-N01GH-1Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AR20-N01GH-1Z

Standard Air Regulator - 20 scfm, NPT 0.1250 Port, 2.90 to 29 psi
MI ITEM #02006678
MFR #AR20-N01GH-1Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AR20-N01GH-1Z (OLD NAR2000-N01G-1)

Specifications

  • Maximum Air Flow
    20 scfm
  • Port Size
    1/8 NPT
  • Set Pressure Range
    2.90 to 29 psi
  • Maximum Set Pressure
    29 psi
  • Pressure Control Type
    Relief Valve
  • Knob Type
    Rising
  • Included Options
    Panel Mount Nut, Round Pressure Gauge, Name Plate, Pressure Gauge - psi, °F
  • Operating Temperature Range
    23 To 140 °F
  • Fluid Comp
    Air
  • Standards Met
    ASTM B117-07a, JIS Z 2371
  • Proof Pressure
    217 psi
  • Overall Length
    94 mm
  • Overall Width
    93.5 mm
  • Overall Height
    40 mm
  • Max Operating Temperature
    140 °F
  • Minimum Set Pressure
    2.9 psi
  • Thread Standard
    NPT
  • Maximum Operating Pressure
    145 psi
  • Port Gender
    Female
  • Min Operating Temperature
    23 °F
  • Weight
    0.88 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text