Motion
VFA5220-03
VALVE, 2POS/DBL, AIR PILOT
MI ITEM #02006780
MFR #VFA5220-03
Price$149.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE, 2POS/DBL, AIR PILOT
MI ITEM #02006780
MFR #VFA5220-03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$149.86/each

Specifications

Dimensions

  • Overall Height
    45 mm
  • Overall Length
    119 mm
  • Overall Width
    32 mm

Details

  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    1.9 (P to A/B) Cv, 2.2 (AB to EA/EB) Cv
  • Maximum Operating Pressure
    +0.9 Mpa2
  • Normal State
    Normally Open
  • Number Of Pilots
    Double Pilot
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.1 to +0.9 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Piping Type
    Body Ported
  • Sonic Conductance (C)
    7.1 (P to A/B) dm³/(s.bar), 7.7 (AB to EA/EB) dm³/(s.bar)

Overview

Mfr description
VFA5220-03 VALVE, AIR PILOT
  • Operating pressure range (MPa): 0.15 to 1.0
  • Flow characteristics (Cv): VFA1000: 0.13, VFA3000: 0.75, VFA5000: 2.9
  • Applicable cylinder size: VFA1000: ø40, VFA3000: ø80, VFA5000: ø125

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought