Motion
VFM250-02-01
Mechanical Valve with Roller Lever
MI ITEM #02006789
MFR #VFM250-02-01
List Price$53.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Valve with Roller Lever
MI ITEM #02006789
MFR #VFM250-02-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53.00/each for your price

Overview

Mfr description
VFM250-02-01 VALVE MECHL 1/4"PT
  • Fluid: air, inert gas
  • Operating pressure range: 0.1 to 1.0MPa
  • Effective area (Cv): 18mm 2 (1.0)
  • Maximum frequency (mechanical operation style):300 c.p.m. or less
  • Weight: 300g

Specifications

  • Country of Origin
    JP
  • Number Of Ports
  • Actuator Type
    Roller Lever
  • Weight
    310 g
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text