Motion
VFM350-02-33
Mechanical Valve with Internal Pilot, Push Button (Flush)
Mi Item #02006828
MFR #VFM350-02-33
Price$54.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Valve with Internal Pilot, Push Button (Flush)
Mi Item #02006828
MFR #VFM350-02-33

Mfr description
VFM350-02-33 VALVE MECHL 1/4"PT
  • Fluid: air, inert gas
  • Operating pressure range: 0.15 to 0.9MPa
  • Effective area (Cv): 18mm 2 (1.0)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.10/each

Specifications

Dimensions

  • Weight
    307 g

Details

  • Actuator Type
    Push Button (Flush)
  • Country of Origin
    JP
  • Manufacturer Product Page
  • Number Of Ports  
    5
  • Pilot Type
    Internal Pilot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)