Motion
VFM350-02-34G

SMC CORP OF AMERICA
VFM350-02-34G

Mechanical Valve with Internal Pilot, Twist Selector (2 Position)
MI ITEM #02006832
MFR #VFM350-02-34G
List Price$54.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFM350-02-34G

Mechanical Valve with Internal Pilot, Twist Selector (2 Position)
MI ITEM #02006832
MFR #VFM350-02-34G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.75/each for your price

Overview

Mfr description
VFM350-02-34G VALVE MECHL 1/4" PT
  • Fluid: air, inert gas
  • Operating pressure range: 0.15 to 0.9MPa
  • Effective area (Cv): 18mm 2 (1.0)
  • Maximum frequency (mechanical operation style):300 c.p.m. or less
  • Weight (Basic): 260g

Specifications

  • Country of Origin
    JP
  • Piping Type
    Body Ported
  • Flow Direction
    4-Way
  • Number Of Ports
  • Number Of Positions
    2
  • Actuator Type
    Twist Selector
  • Minimum Operating Pressure
    +0.15 MPa
  • Maximum Operating Pressure
    +0.9 Mpa2
  • Flow Coefficient Cv Flow Factor Kv
    18 mm²
  • Operating Temperature Range
    -5 to +60 °C
  • Operating Pressure Range
    +0.15 to +0.9 Mpa
  • Seal Material
    Nitrile
  • Operating Medium
    Air, Inert Gas
  • Port 1 Size/Type
    1/4 BSPT (Main)
  • Port 2 Size/Type
    M5x0.8 ISO (Pilot)
  • Valve Function
    Spool
  • Valve Positioner Travel
    90 °
  • Body Material
    Aluminum
  • Overall Length
    140.2 mm
  • Overall Width
    40 mm
  • Overall Height
    39 mm
  • Pilot Type
    Internal Pilot
  • Standards Met
    JIS
  • Weight
    308 g
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text