Motion
VFN212N-3DZ-02T

SMC CORP OF AMERICA
VFN212N-3DZ-02T

Solenoid Valve - Female, 110 V ac, 120 V ac
MI ITEM #02006873
MFR #VFN212N-3DZ-02T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFN212N-3DZ-02T

Solenoid Valve - Female, 110 V ac, 120 V ac
MI ITEM #02006873
MFR #VFN212N-3DZ-02T

Mfr description
VFN212N-3DZ-02T VALVE, SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    66.5 mm
  • Overall Length
    136.5 mm
  • Overall Width
    23 mm
  • Port 1 Size/Type
    1/4 in
  • Weight
    0.83 lbs

Details

  • Actuation
    Piloted Solenoid
  • Additional Details
    Return Spring
  • Flow Coefficient Cv Flow Factor Kv
    0.72 (P to A, B) Cv, 1.38 (A, B to EA, EB) Cv
  • Maximum Operating Pressure
    130 psi
  • Minimum Operating Pressure
    22 psi
  • Number Of Solenoids
    Single
  • Operating Pressure Range
    +0.15 to +0.9 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Port Gender
    Female
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    1.5 W, 2.1 W
  • Solenoid Supply Frequency
    50 Hz, 60 Hz
  • Solenoid Supply Voltage
    110 V ac, 120 V ac

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)