Motion
VFR2100R-5FZ
VALVE SGL PLUG-IN BASE MOUNT
Mi Item #02006897
MFR #VFR2100R-5FZ
Price$71.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE SGL PLUG-IN BASE MOUNT
Mi Item #02006897
MFR #VFR2100R-5FZ

Mfr description
VFR2100R-5FZ VALVE SGL PLUG-IN BASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.30/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Maximum Operating Pressure
    130 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted Plug-In
  • Seal Material
    Rubber
  • Series
    VFR
  • Solenoid Electrical Entry
    Plug-in
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)