Motion
VFR2300R-5FZA

SMC CORP OF AMERICA
VFR2300R-5FZA

VALVE DBL PLUG-IN BASE MOUNT
MI ITEM #02006960
MFR #VFR2300R-5FZA
List Price$120.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFR2300R-5FZA

VALVE DBL PLUG-IN BASE MOUNT
MI ITEM #02006960
MFR #VFR2300R-5FZA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$120.05/each for your price

Overview

Mfr description
VFR2300R-5FZA VALVE DBL PLUG-IN BASE

Specifications

  • Piping Type
    Base Mounted Plug-In
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    3
  • Solenoid Supply Voltage
    24 V dc
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    130 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Series
    VFR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text