Motion
VFR3100-5FZ
Valve, 5 Port Solenoid
Mi Item #02007000
MFR #VFR3100-5FZ
Price$92.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valve, 5 Port Solenoid
Mi Item #02007000
MFR #VFR3100-5FZ

Mfr description
VFR3100-5FZ VALVE SOL
  • VFR3000, plug-in & non plug-in types
  • Maximum operating pressure: up to 0.9MPa
  • Ambient & fluid temperature: Max. 50°C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.72/each

Specifications

Dimensions

  • Overall Height
    103 mm
  • Overall Length
    136 mm
  • Overall Width
    50 mm
  • Port Size
    Without Subplate

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported (Side)
  • Response Time
    ≤30 ms
  • Seal Material
    Rubber
  • Series
    VFR
  • Solenoid Allowable Voltage Fluct
    -15 to -10 %
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    1.8 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    CSA, JIS
  • Valve Function
    Spool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)