Motion
VFR3100-5FZ-03

SMC CORP OF AMERICA
VFR3100-5FZ-03

VALVE SGL PLUG-IN BASE MOUNT
MI ITEM #02007002
MFR #VFR3100-5FZ-03
Price$119.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFR3100-5FZ-03

VALVE SGL PLUG-IN BASE MOUNT
MI ITEM #02007002
MFR #VFR3100-5FZ-03

Mfr description
VFR3100-5FZ-03 VALVE SGL PLUG-IN BAS
  • VFR3000, plug-in & non plug-in types
  • Maximum operating pressure: up to 0.9MPa
  • Ambient & fluid temperature: Max. 50°C
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.47/each

Specifications

Dimensions

  • Port Sizes
    3/8 BSPT
  • Subplate Port Size
    1/2 NPTF

Details

  • Actuation
    Piloted Solenoid
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    130 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted Plug-In
  • Seal Material
    Rubber
  • Series
    VFR
  • Solenoid Electrical Entry
    Plug-in
  • Solenoid Supply Voltage
    24 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)