Motion
VFR3100-6FZ
Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 12 V dc, Single Solenoid, Plug-in, Base Mounted Plug-In
Mi Item #02007005
MFR #VFR3100-6FZ
Price$92.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 12 V dc, Single Solenoid, Plug-in, Base Mounted Plug-In
Mi Item #02007005
MFR #VFR3100-6FZ

Mfr description
VFR3100-6FZ VALVE SGL PLUG-IN BASE M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.72/each

Specifications

Details

  • Actuation
    Piloted Solenoid
  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Electrical Entry
    Plug-in
  • Flow Direction
    4-Way
  • For Use With Series
    VFR3000
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Push Button
  • Manufacturer Product Page
  • Maximum Operating Pressure
    130 psi
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Pilot Type
    Internal Pilot
  • Piping Type
    Base Mounted Plug-In
  • Return Type
    Spring
  • Seal Material
    Rubber
  • Series
    VFR
  • Solenoid Electrical Entry
    Plug-in
  • Solenoid Supply Voltage
    12 V dc
  • Standards Met
    RoHS
  • Surge Suppressor
    Yes
  • Unit Specification
    Single
  • Valve Series
    VFR3000
  • Voltage Suppressor
    With Light Surge Suppressor
  • Wire Type
    Plug-in
  • Wiring Type
    Plug-in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)