Motion
VFR3110-5DZ-02

SMC CORP OF AMERICA
VFR3110-5DZ-02

Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 24 V dc, Single Solenoid, DIN Terminal, Body Ported (Side) Subplate Included, 1/4 in
Mi Item #02007011
MFR #VFR3110-5DZ-02
Price$119.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFR3110-5DZ-02

Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 24 V dc, Single Solenoid, DIN Terminal, Body Ported (Side) Subplate Included, 1/4 in
Mi Item #02007011
MFR #VFR3110-5DZ-02

Mfr description
VFR3110-5DZ-02 VALVE, SOL 24VDC
  • VFR3000, plug-in & non plug-in types
  • Maximum operating pressure: up to 0.9MPa
  • Ambient & fluid temperature: Max. 50°C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.47/each

Specifications

Dimensions

  • Inlet Size
    6.35 mm
  • Outlet Size
    6.35 mm
  • Overall Height
    103 mm
  • Overall Length
    133 mm
  • Overall Width
    50 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    1/4 in Rc
  • Port Sizes
    1/4 BSPT
  • Subplate Port Size
    1/4 BSPT

Details

  • Actuation
    Piloted Solenoid
  • Assembly Type
    Base Mounted Assembly
  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Electrical Entry
    DIN Connector
  • Entry Orientation
    Side
  • Flow Coefficient Cv Flow Factor Kv
    1.9 (1 to 4/2 (P to A/B)) Cv, 1.9 (4/2 to 5/3 (A/B to EA/EB)) Cv
  • Flow Direction
    4-Way
  • Flow Rate
    1.9 Cv
  • For Use With Series
    VFR3000
  • Manifold Port(s)
    1/4 in Rc
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Push Button
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Body Ported
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Pilot Type
    Internal Pilot
  • Piping Type
    Body Ported (Side) Subplate Included
  • Port Thread Standard
    BSPT
  • Response Time
    ≤30 ms
  • Return Type
    Spring
  • Seal Material
    Rubber
  • Series
    VFR
  • Solenoid Allowable Voltage Fluct
    -15 to -10 %
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    1.8 W
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    7.5 (1 to 4/2 (P to A/B)) dm³/(s.bar), 7.5 (4/2 to 5/3 (A/B to EA/EB)) dm³/(s.bar)
  • Standards Met
    CSA, JIS
  • Surge Suppressor
    Yes
  • Unit Specification
    Single
  • Valve Function
    Spool
  • Valve Series
    VFR3000
  • Voltage Suppressor
    With Light Surge Suppressor
  • Wire Type
    DIN Connector
  • Wiring Type
    DIN Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)