Motion
VFR3210-5DZ-02

SMC CORP OF AMERICA
VFR3210-5DZ-02

Valve, 5 Port Solenoid
MI ITEM #02007038
MFR #VFR3210-5DZ-02
List Price$161.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFR3210-5DZ-02

Valve, 5 Port Solenoid
MI ITEM #02007038
MFR #VFR3210-5DZ-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$161.80/each for your price

Overview

Mfr description
VFR3210-5DZ-02 VALVE DBL NON-PLUG-IN
  • VFR3000, plug-in & non plug-in types
  • Maximum operating pressure: up to 0.9MPa
  • Ambient & fluid temperature: Max. 50°C
  • Manual override: non locking push style

Specifications

  • Piping Type
    Base Mounted Non Plug-In
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    130 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Port Sizes
    1/4 BSPT
  • Subplate Port Size
    1/4 BSPT
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid
  • Series
    VFR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text