Motion
VFR3240-3DZ-03

SMC CORP OF AMERICA
VFR3240-3DZ-03

VALVE, SOL
Mi Item #02007045
MFR #VFR3240-3DZ-03
Price$160.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFR3240-3DZ-03

VALVE, SOL
Mi Item #02007045
MFR #VFR3240-3DZ-03

Mfr description
VFR3240-3DZ-03 VALVE, SOL
  • VFR3000, plug-in & non plug-in types
  • Maximum operating pressure: up to 0.9MPa
  • Ambient & fluid temperature: Max. 50°C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.38/each

Specifications

Dimensions

  • Port Sizes
    3/8 BSPT
  • Subplate Port Size
    1/2 NPTF

Details

  • Actuation
    Piloted Solenoid
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    130 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted Non Plug-In
  • Seal Material
    Rubber
  • Series
    VFR
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110-120 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)