Motion
VFR3300-3FZ
Valve, 5 Port Solenoid
MI ITEM #02007056
MFR #VFR3300-3FZ
Price$149.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valve, 5 Port Solenoid
MI ITEM #02007056
MFR #VFR3300-3FZ

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$149.36/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Actuation
    Piloted Solenoid
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    130 psi
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Closed Center)
  • Number Of Solenoids
    2
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted Plug-In
  • Seal Material
    Rubber
  • Series
    VFR
  • Solenoid Electrical Entry
    Plug-in
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110-120 V ac

Overview

Mfr description
VFR3300-3FZ VALVE SOL/PILOT 110VAC
  • VFR3000, plug-in & non plug-in types
  • Maximum operating pressure: up to 0.9MPa
  • Ambient & fluid temperature: Max. 50°C
  • Manual override: non locking push style

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought