Motion
VFR3300R-1FZ
Solenoid-Operated Air Control Valve - Base Mounted Plug-In, 5 Port, 3 (Closed Center) Position
MI ITEM #02007068
MFR #VFR3300R-1FZ
List Price$161.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - Base Mounted Plug-In, 5 Port, 3 (Closed Center) Position
MI ITEM #02007068
MFR #VFR3300R-1FZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$161.01/each for your price

Overview

Mfr description
VFR3300R-1FZ VALVE, SOL

Specifications

  • Piping Type
    Base Mounted Plug-In
  • Number Of Ports
  • Number Of Positions
    3 (Closed Center)
  • Solenoid Supply Voltage
    100 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Electrical Entry
    Plug-in
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    130 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text