Motion
VFR3500-5FZ-03

SMC CORP OF AMERICA
VFR3500-5FZ-03

VALVE, SOL 24VDC
MI ITEM #02007100
MFR #VFR3500-5FZ-03
List Price$176.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFR3500-5FZ-03

VALVE, SOL 24VDC
MI ITEM #02007100
MFR #VFR3500-5FZ-03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$176.12/each for your price

Overview

Mfr description
VFR3500-5FZ-03 VALVE, SOL 24VDC

Specifications

  • Piping Type
    Base Mounted Plug-In
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    3 (Pressure Center)
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    Plug-in
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    130 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Port Sizes
    3/8 BSPT
  • Subplate Port Size
    1/2 NPTF
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid
  • Series
    VFR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text