Motion
VFR4110-3EZ-03

SMC CORP OF AMERICA
VFR4110-3EZ-03

VALVE SGL NON PLUGIN BASE MT
MI ITEM #02007111
MFR #VFR4110-3EZ-03
List Price$147.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFR4110-3EZ-03

VALVE SGL NON PLUGIN BASE MT
MI ITEM #02007111
MFR #VFR4110-3EZ-03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$147.65/each for your price

Overview

Mfr description
VFR4110-3EZ-03 VALVE SGL NON PLUGIN

Specifications

  • Piping Type
    Base Mounted Non Plug-In
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    110-120 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Electrical Entry
    Grommet Terminal
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    130 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Port Sizes
    3/8 BSPT
  • Subplate Port Size
    3/8 BSPT
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid
  • Series
    VFR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text