Motion
VFR4110-5DZ-03

SMC CORP OF AMERICA
VFR4110-5DZ-03

Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 24 V dc, Single Solenoid, DIN Terminal, Base Mounted Non Plug-In, 3/8 in
Mi Item #02007116
MFR #VFR4110-5DZ-03
Price$157.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFR4110-5DZ-03

Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 24 V dc, Single Solenoid, DIN Terminal, Base Mounted Non Plug-In, 3/8 in
Mi Item #02007116
MFR #VFR4110-5DZ-03

Mfr description
VFR4110-5DZ-03 VALVE SGL NON PLUGIN
  • VFR4000, plug-in & non plug-in types
  • Maximum operating pressure: up to 0.9MPa
  • Ambient & fluid temperature: Max. 50°C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.15/each

Specifications

Dimensions

  • Inlet Size
    0.3750 in
  • Outlet Size
    0.3750 in, 9.52 mm
  • Port Size
    3/8 in
  • Port Size - Exhaust
    0.3750 in
  • Port Sizes
    3/8 BSPT
  • Subplate Port Size
    1/2 NPTF

Details

  • Actuation
    Piloted Solenoid
  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Electrical Entry
    DIN Connector
  • Entry Orientation
    Side
  • Flow Direction
    4-Way
  • For Use With Series
    VFR4000
  • Manifold Port(s)
    0.3750 in
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Non Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    130 psi
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    9 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Pressure Range
    0 to 0.9 MPa, 0 to 9 psi
  • Operating Temperature Range
    14 to 122 °F
  • Pilot Type
    Internal Pilot
  • Piping Type
    Base Mounted Non Plug-In
  • Port Thread Standard
    BSPT
  • Return Type
    Spring
  • Seal Material
    Rubber
  • Series
    VFR
  • Set Pressure Range
    0 to 9 psi
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Surge Suppressor
    Yes
  • Valve Series
    VFR4000
  • Voltage Suppressor
    With Light Surge Suppressor
  • Wire Type
    DIN Connector
  • Wiring Type
    DIN Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)