Overview
Mfr description
AR40K-N03H-Z (OLD NAR4060-N03)
Specifications
- Maximum Air Flow180 scfm
- Port Size3/8 NPT
- Set Pressure Range7 to 125 psi
- Maximum Set Pressure123 psi
- Pressure Control TypeRelief Valve
- Knob TypeDownward Knob
- Included OptionsBackflow Function, Name Plate, Panel Mount Nut, Pressure Gauge - psi, °F
- Operating Temperature Range23 To 140 °F
- Fluid CompAir
- Standards MetASTM B117-07a, JIS Z 2371
- Proof Pressure217 psi
- Overall Length128 mm
- Overall Width68 mm
- Overall Height70 mm
- Max Operating Temperature140 °F
- Minimum Set Pressure7.3 psi
- Body Size40
- Thread StandardNPT
- Maximum Operating Pressure145 psi
- Port GenderFemale
- Inlet Port TypeStraight
- Min Operating Temperature23 °F
- Series/SystemAR
- Pressure Gauge IncludedWithout Pressure Gauge
- Mounting TypeWith Set Nut (For Panel Mount)
- Outlet Port Size3/8 in
- Outlet Port TypeStraight
- Weight1.26 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data