Motion
VFR4210-5DZ
VALVE DBL NON PLUGIN BASE MT
MI ITEM #02007137
MFR #VFR4210-5DZ
List Price$174.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE DBL NON PLUGIN BASE MT
MI ITEM #02007137
MFR #VFR4210-5DZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$174.59/each for your price

Overview

Mfr description
VFR4210-5DZ VALVE DBL NON PLUGIN BAS
  • VFR4000, plug-in & non plug-in types
  • Maximum operating pressure: up to 0.9MPa
  • Ambient & fluid temperature: Max. 50°C
  • Manual override: non locking push style

Specifications

  • Piping Type
    Body Ported (Side)
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    130 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Port Size
    Without Subplate
  • Manufacturer Product Page
  • Standards Met
    CSA, JIS
  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Overall Height
    108 mm
  • Overall Length
    183 mm
  • Overall Width
    62 mm
  • Response Time
    ≤50 ms
  • Solenoid Allowable Voltage Fluct
    -15 to -10 %
  • Solenoid Power Consumption
    1.8 W
  • Valve Function
    Spool
  • Series
    VFR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text