Motion
NAR425-N03-R
Pilot Operated Air Regulator - 3/8 in Inlet Port, NPT, NPT Outlet Thread, 7 to 120 psi
Mi Item #02007147
MFR #NAR425-N03-R
Price$67.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pilot Operated Air Regulator - 3/8 in Inlet Port, NPT, NPT Outlet Thread, 7 to 120 psi
Mi Item #02007147
MFR #NAR425-N03-R

Mfr description
NAR425-N03-R PRECISION REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.70/each

Specifications

Dimensions

  • Body Size
    40
  • Inlet Port Size
    3/8 in
  • Weight
    2.1205 lbs

Details

  • Adjuster Type
    Knob
  • Backflow Function
    Relieving
  • Inlet Port Type
    NPT
  • Maximum Operating Pressure
    145 psi
  • Outlet Port Thread Type
    NPT
  • Pressure Gauge
    Without Pressure Guage
  • Pressure Gauge Included
    Without Pressure Gauge
  • Relief Function
    Relieving
  • Series/System
    NAR-Pilot
  • Set Pressure Range
    7 to 120 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)