Motion
VFR5300-3FZB
Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 110-120 V ac, Double Solenoid, Conduit Terminal, Body Ported (Side)
Mi Item #02007183
MFR #VFR5300-3FZB
Price$227.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 110-120 V ac, Double Solenoid, Conduit Terminal, Body Ported (Side)
Mi Item #02007183
MFR #VFR5300-3FZB

Mfr description
VFR5300-3FZB VALVE, SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$227.99/each

Specifications

Dimensions

  • Overall Height
    134 mm
  • Overall Length
    222 mm
  • Overall Width
    72 mm

Details

  • Actuation
    Piloted Solenoid
  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Electrical Entry
    Plug-in
  • Flow Direction
    4-Way
  • For Use With Series
    VFR5000
  • Manual Operation Type
    Locking (Tool Required)
  • Manual Override Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Body Ported
  • Normal State
    Center Closed
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Closed Center)
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Pilot Type
    Internal Pilot
  • Piping Type
    Body Ported (Side)
  • Port Thread Standard
    BSPT
  • Response Time
    ≤80 ms
  • Seal Material
    Rubber
  • Series
    VFR
  • Solenoid Allowable Voltage Fluct
    -15 to -10 %
  • Solenoid Electrical Entry
    Conduit Terminal
  • Solenoid Power Consumption
    2.3 @ 60 Hz (Holding) VA, 3.4 @ 50 Hz (Holding) VA, 5 @ 60 Hz (Inrush) VA, 5.6 @ 50 Hz (Inrush) VA, 1.5 @ 60 Hz (Holding) W, 2.1 @ 50 Hz (Holding) W
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110-120 V ac
  • Standards Met
    CSA, JIS
  • Surge Suppressor
    Yes
  • Unit Specification
    Plug In
  • Valve Function
    Spool
  • Valve Series
    VFR5000
  • Voltage Suppressor
    Surge Suppressor
  • Wire Type
    Plug-in
  • Wiring Type
    Plug-in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)