Motion
VFS1120-1D-01-X30US

SMC CORP OF AMERICA
VFS1120-1D-01-X30US

VALVE with MODIFIED DIN CONNECTOR
MI ITEM #02007215
MFR #VFS1120-1D-01-X30US
List Price$65.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS1120-1D-01-X30US

VALVE with MODIFIED DIN CONNECTOR
MI ITEM #02007215
MFR #VFS1120-1D-01-X30US

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$65.90/each for your price

Overview

Mfr description
VFS1120-1D-01-X30US VALVE W/MODIFIED

Specifications

  • Piping Type
    Body Ported
  • Number Of Ports
  • Country of Origin
    US
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    100 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Electrical Entry
    DIN Terminal
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 140 °F
  • Maximum Operating Pressure
    145 psi
  • Proof Pressure
    218 psi
  • Seal Material
    Metal
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Port Sizes
    1/8 BSPT
  • Subplate Port Size
    1/8 BSPT
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid
  • Series
    VFS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text