Motion
VFS1120-1G-01

SMC CORP OF AMERICA
VFS1120-1G-01

Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 100 V ac, Single Solenoid, Grommet, Body Ported, 1/8 in
Mi Item #02007219
MFR #VFS1120-1G-01
Price$57.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS1120-1G-01

Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 100 V ac, Single Solenoid, Grommet, Body Ported, 1/8 in
Mi Item #02007219
MFR #VFS1120-1G-01

Mfr description
VFS1120-1G-01 VALVE SOL
  • VFS1000, body ported type valve
  • Thread: Rc(PT)
  • Fluid: air and inert gas
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.43/each

Specifications

Dimensions

  • Inlet Size
    3.17 mm
  • Lead Wire Length
    300 mm
  • Outlet Size
    3.17 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    1/8 in Rc
  • Port Sizes
    1/8 BSPT
  • Subplate Port Size
    1/8 BSPT

Details

  • Actuation
    Piloted Solenoid
  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum Die Casted
  • Bracket Included
    No
  • Country of Origin
    JP
  • Electrical Entry
    Grommet Lead Wire 0.30 m
  • Flow Direction
    4-Way
  • For Use With Series
    VFS1000
  • Function
    2 position single
  • Manifold Port(s)
    1/8 in Rc
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Non Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Maximum Temperature
    60 °C, 140 °F
  • Mounting
    Body Ported
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 140 °F
  • Pilot Type
    Internal Pilot
  • Piping Type
    Body Ported
  • Port Thread Standard
    BSPT
  • Proof Pressure
    218 psi
  • Return Type
    Spring
  • Seal Material
    Metal
  • Series
    VFS
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    100 V ac
  • Standards Met
    RoHS
  • Surge Suppressor
    No
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    VFS1000
  • Wetted Parts Material
    Metal
  • Wire Type
    Grommet Lead Wire 0.30 m
  • Wiring Type
    Grommet Lead Wire 0.30 m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)