Motion
VFS1120-5G-01

SMC CORP OF AMERICA
VFS1120-5G-01

VFS 4/5 PORT SOLENOID VALVE with 2 position single Function
MI ITEM #02007233
MFR #VFS1120-5G-01
List Price$57.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS1120-5G-01

VFS 4/5 PORT SOLENOID VALVE with 2 position single Function
MI ITEM #02007233
MFR #VFS1120-5G-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$57.43/each for your price

Overview

Mfr description
VFS1120-5G-01 VALVE, SOL/PILOT 24VDC
  • VFS1000, body ported type valve
  • Thread: Rc(PT)
  • Fluid: air and inert gas
  • Maximum operating pressure: 9.9kgf/cm²
  • Ambient & fluid temperature: -10 to 60°C
  • Manual override: non locking push style

Specifications

  • Piping Type
    Body Ported Subplate Included
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    Grommet
  • Flow Coefficient Cv Flow Factor Kv
    0.38 (P to A/B) Cv, 0.4 (A/B to R1/R2) Cv
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 140 °F
  • Maximum Operating Pressure
    116 psi
  • Seal Material
    Metal
  • Operating Medium
    Air, Inert Gas
  • Flow Direction
    4-Way
  • Port Size
    1/8 in
  • Port Sizes
    1/8 BSPT
  • Subplate Port Size
    1/8 BSPT
  • Manufacturer Product Page
  • Standards Met
    ISO VG32, JIS B 8375, JIS B 8375-1981, JIS C 0920, JIS C 4003
  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Overall Height
    67 mm
  • Overall Length
    103.5 mm
  • Overall Width
    23 mm
  • Response Time
    15 ms
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Power Consumption
    1.8 W
  • Sonic Conductance (C)
    1.7 (P to A/B) dm³/(s.bar), 1.8 (A/B to EA/EB) dm³/(s.bar)
  • Valve Function
    Spool
  • Function
    2 position single
  • Series
    VFS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text