Motion
NAR625-N10G
Pilot Operated Air Regulator - 7 to 120 psi
MI ITEM #02007238
MFR #NAR625-N10G
List Price$103.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pilot Operated Air Regulator - 7 to 120 psi
MI ITEM #02007238
MFR #NAR625-N10G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$103.80/each for your price

Overview

Mfr description
NAR625-N10G PREC REG 1" NPT

Specifications

  • Set Pressure Range
    7 to 120 psi
  • Body Size
    60
  • Maximum Operating Pressure
    145 psi
  • Pressure Gauge
    G46-10-02 Guage
  • Pressure Gauge Included
    G46-10-02 Gauge
  • Series/System
    NAR-Pilot
  • Product Type
    Pilot Operated Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text