Motion
NAR635-N06
Pilot Operated Air Regulator - 3/4 in Inlet Port, NPT, NPT Outlet Thread, 3 to 30 psi
Mi Item #02007240
MFR #NAR635-N06
Price$90.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pilot Operated Air Regulator - 3/4 in Inlet Port, NPT, NPT Outlet Thread, 3 to 30 psi
Mi Item #02007240
MFR #NAR635-N06

Mfr description
NAR635-N06 PREC REG 3/4"NPT(0-30)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.70/each

Specifications

Dimensions

  • Body Size
    60
  • Connection Size
    0.7500 in
  • Inlet Port Size
    3/4 in
  • Weight
    2.42 lbs

Details

  • Adjuster Type
    Knob
  • Backflow Function
    Relieving
  • Inlet Port Gender
    Female
  • Inlet Port Type
    NPT
  • Maximum Operating Pressure
    145 psi
  • Min Operating Temperature
    -5 °C, 23 °F
  • Outlet Port Thread Type
    NPT
  • Pressure Gauge
    Without Pressure Guage
  • Pressure Gauge Included
    Without Pressure Gauge
  • Relief Function
    Relieving
  • Series/System
    NAR-Pilot
  • Set Pressure Range
    3 to 30 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)