Specifications
Dimensions
- Weight2.64 lbs
Details
- Adjuster TypeKnob
- Backflow FunctionRelieving
- Inlet Port TypeNPT
- Maximum Operating Pressure145 psi
- Outlet Port Thread TypeNPT
- Relief FunctionRelieving
- Series/SystemNARB
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)