Motion
NARB350-N0-A-1

SMC CORP OF AMERICA
NARB350-N0-A-1

Standard Air Regulator - 5-Way, Manifold, 1/8 in
Mi Item #02007261
MFR #NARB350-N0-A-1
Price$128.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NARB350-N0-A-1

Standard Air Regulator - 5-Way, Manifold, 1/8 in
Mi Item #02007261
MFR #NARB350-N0-A-1

Mfr description
NARB350-N0-A-1 INTERFACE REG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.90/each

Specifications

Dimensions

  • Inlet Size
    0.1250 in
  • Outlet Size
    0.1250 in, 3.17 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    0.1250 in
  • Subplate Port Size
    0.1250 in

Details

  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • Fluid Comp
    Air
  • For Use With Series
    VV82
  • Manifold Port(s)
    0.1250 in
  • Maximum Operating Pressure
    145 psi
  • Maximum Working Pressure
    120.4 psi
  • Mounting
    Manifold Mounted
  • Number Of Ports  
    5
  • Operating Medium
    Air
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Operating Temperature Range
    23 To 140 °F
  • Pilot Type
    Internal Pilot
  • Piping Type
    Manifold
  • Proof Pressure
    217 psi
  • Series
    VS7
  • Set Pressure Range
    14.50 to 120 psi
  • Unit Common
    Each
  • Unit Specification
    Individual Valve
  • Valve Series
    VV82
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)