Motion
VFS1220-1DZ-01

SMC CORP OF AMERICA
VFS1220-1DZ-01

VFS 4/5 PORT SOLENOID VALVE with 2 position double Function
MI ITEM #02007262
MFR #VFS1220-1DZ-01
Price$109.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS1220-1DZ-01

VFS 4/5 PORT SOLENOID VALVE with 2 position double Function
MI ITEM #02007262
MFR #VFS1220-1DZ-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$109.82/each

Specifications

Dimensions

  • Port Sizes
    1/8 BSPT
  • Subplate Port Size
    1/8 BSPT

Details

  • Actuation
    Piloted Solenoid
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Function
    2 position double
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 140 °F
  • Piping Type
    Body Ported
  • Proof Pressure
    218 psi
  • Seal Material
    Metal
  • Series
    VFS
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    100 V ac

Overview

Mfr description
VFS1220-1DZ-01 VALVE DBL 1220-1530 B
  • VFS1000, body ported type valve
  • Thread: Rc(PT)
  • Fluid: air and inert gas
  • Maximum operating pressure: 9.9kgf/cm²
  • Ambient & fluid temperature: -10 to 60°C
  • Manual override: non locking push style

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought