Motion
NARB350-N0-A-X230

SMC CORP OF AMERICA
NARB350-N0-A-X230

Standard Air Regulator - NPT, NPT Outlet Thread
Mi Item #02007263
MFR #NARB350-N0-A-X230
Price$172.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NARB350-N0-A-X230

Standard Air Regulator - NPT, NPT Outlet Thread
Mi Item #02007263
MFR #NARB350-N0-A-X230

Mfr description
NARB350-N0-A-X230 INTERFACE REGULATO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.60/each

Specifications

Dimensions

  • Weight
    2.64 lbs

Details

  • Adjuster Type
    Knob
  • Backflow Function
    Relieving
  • Inlet Port Type
    NPT
  • Maximum Air Flow
    40 lpm, 1.41 scfm
  • Maximum Operating Pressure
    145 psi
  • Outlet Port Thread Type
    NPT
  • Relief Function
    Relieving
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)