Specifications
Dimensions
- Weight1.089 lbs
Details
- AccessoriesSeries Catalog
- Adjuster TypeKnob
- Body MaterialAluminum
- Fluid TypeAir
- Product TypeStandard Air Regulators
- Relief FunctionRelieving
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)