Motion
VFS1220-5EZ-01

SMC CORP OF AMERICA
VFS1220-5EZ-01

Solenoid-Operated Air Control Valve - Body Ported, 5 Port, 2 Position, Double Solenoid
MI ITEM #02007278
MFR #VFS1220-5EZ-01
List Price$109.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS1220-5EZ-01

Solenoid-Operated Air Control Valve - Body Ported, 5 Port, 2 Position, Double Solenoid
MI ITEM #02007278
MFR #VFS1220-5EZ-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$109.88/each for your price

Overview

Mfr description
VFS1220-5EZ-01 VALVE DBL 1220-1530 B

Specifications

  • Piping Type
    Body Ported
  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    Grommet Terminal
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 140 °F
  • Maximum Operating Pressure
    145 psi
  • Proof Pressure
    218 psi
  • Seal Material
    Metal
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Port Sizes
    1/8 BSPT
  • Subplate Port Size
    1/8 BSPT
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text