Motion
NARBF4000-N0-B-1

SMC CORP OF AMERICA
NARBF4000-N0-B-1

Standard Air Regulator - 1/4 in Inlet Port, NPT, NPT Outlet Thread
Mi Item #02007295
MFR #NARBF4000-N0-B-1
Price$125.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NARBF4000-N0-B-1

Standard Air Regulator - 1/4 in Inlet Port, NPT, NPT Outlet Thread
Mi Item #02007295
MFR #NARBF4000-N0-B-1

Mfr description
NARBF4000-N0-B-1 INT. REGULATOR, "B"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.79/each

Specifications

Dimensions

  • Inlet Port Size
    1/4 in
  • Weight
    1.716 lbs

Details

  • Inlet Port Type
    NPT
  • Outlet Port Thread Type
    NPT
  • Series/System
    NARBF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)