Motion
NARJ1020F-M5-06-X208

SMC CORP OF AMERICA
NARJ1020F-M5-06-X208

Miniature Air Regulator - Metric Outlet Thread
Mi Item #02007340
MFR #NARJ1020F-M5-06-X208
Price$174.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NARJ1020F-M5-06-X208

Miniature Air Regulator - Metric Outlet Thread
Mi Item #02007340
MFR #NARJ1020F-M5-06-X208

Mfr description
NARJ1020F-M5-06-X208 MINI REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$174.80/each

Specifications

Dimensions

  • Inlet Port Size
    5 mm
  • Weight
    0.0352 lbs

Details

  • Backflow Function
    Relieving
  • Outlet Port Thread Type
    Metric
  • Relief Function
    Relieving
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)