Motion
VFS2100-3FZ
VFS 4/5 PORT SOLENOID VALVE with 2 position single Function
Mi Item #02007343
MFR #VFS2100-3FZ
Price$67.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VFS 4/5 PORT SOLENOID VALVE with 2 position single Function
Mi Item #02007343
MFR #VFS2100-3FZ

Mfr description
VFS2100-3FZ VALVE, SOL
  • VFS2000, body ported & base mounted valves
  • Thread type: Rc(PT)
  • Port sizes: 1/8, 1/4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.89/each

Specifications

Dimensions

  • Overall Height
    73 mm
  • Overall Length
    117.5 mm
  • Overall Width
    43 mm
  • Port Size
    Without Subplate

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Function
    2 position single
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    14 to 140 °F
  • Piping Type
    Body Ported
  • Response Time
    15 ms
  • Seal Material
    Metal
  • Series
    VFS
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    Plug-in Conduit Terminal
  • Solenoid Power Consumption
    2.1 @ 50 Hz W
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110-120 V ac
  • Standards Met
    ISO VG32, JIS B 8375, JIS B 8375-1981, JIS C 0920, JIS C 4003
  • Thread Standard
    w/o Sub-plate
  • Valve Function
    Spool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)