Motion
NARJ210-M5
Standard Air Regulator - M5 x 0.8 Port, 30 to 100 psi
Mi Item #02007344
MFR #NARJ210-M5
Price$24.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - M5 x 0.8 Port, 30 to 100 psi
Mi Item #02007344
MFR #NARJ210-M5

Mfr description
NARJ210-M5 REGULATOR, MINI NPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.80/each

Specifications

Dimensions

  • Inlet Port Size
    5 mm
  • Outlet Port Size
    5 mm
  • Overall Height
    80 mm
  • Port Size
    M5x0.8
  • Weight
    0.13 lbs

Details

  • Fluid Comp
    Air
  • Inlet Port Type
    Straight
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    115 psi
  • Maximum Set Pressure
    100 psi
  • Min Operating Temperature
    23 °F
  • Minimum Set Pressure
    30 psi
  • Operating Temperature Range
    23 To 140 °F
  • Outlet Port Thread Type
    Metric
  • Outlet Port Type
    Straight
  • Port Gender
    Female
  • Pressure Control Type
    Relief Valve
  • Product Type
    Standard Air Regulators
  • Proof Pressure
    175 psi
  • Series/System
    NARB
  • Set Pressure Range
    30 to 100 psi
  • Thread Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)