Motion
VFS2110-1DZC-02

SMC CORP OF AMERICA
VFS2110-1DZC-02

Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 100 V ac, Single Solenoid, DIN Terminal, Base Mounted Non Plug-In, 1/4 in
Mi Item #02007370
MFR #VFS2110-1DZC-02
Price$89.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS2110-1DZC-02

Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 100 V ac, Single Solenoid, DIN Terminal, Base Mounted Non Plug-In, 1/4 in
Mi Item #02007370
MFR #VFS2110-1DZC-02

Mfr description
VFS2110-1DZC-02 VFS2000 SGL. NON PLU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.31/each

Specifications

Dimensions

  • Inlet Size
    6.35 mm
  • Outlet Size
    6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    1/4 in Rc
  • Port Sizes
    1/4 BSPT
  • Subplate Port Size
    1/4 BSPT

Details

  • Actuation
    Piloted Solenoid
  • Assembly Type
    Base Mounted Assembly
  • Body Material
    Aluminum Die Casted
  • Bracket Included
    No
  • Bracket Type
    w/o Bracket
  • Electrical Entry
    DIN Connector
  • Entry Orientation
    Side
  • Flow Direction
    4-Way
  • For Use With Series
    VFS2000
  • Manifold Port(s)
    1/4 in Rc
  • Manual Operation Type
    Locking (Lever)
  • Manual Override Type
    Rotary Knob
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Maximum Temperature
    60 °C
  • Mounting
    Base Mounted
  • Normal State
    Normally Closed
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Number Of Stations
    1
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 140 °F
  • Pilot Type
    Internal Pilot
  • Piping Type
    Base Mounted Non Plug-In
  • Port Thread Standard
    BSPT
  • Proof Pressure
    218 psi
  • Return Type
    Spring
  • Seal Material
    Metal
  • Series
    VFS2000
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    100 V ac
  • Standards Met
    RoHS
  • Surge Suppressor
    Yes
  • Unit Specification
    Base Mounted
  • Valve Series
    VFS2000
  • Voltage Suppressor
    With Light Surge Suppressor
  • Wetted Parts Material
    Metal
  • Wire Type
    DIN Connector
  • Wiring Type
    DIN Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)